Power Inverter, Pure Sine, 6,000 W Peak, 3,000 W Continuous, 2 Outlets

  • Mfr # PWRIG300024120S

  • Zoro # G4429951


product price:  $747.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
6,000 W
Continuous Output Power
3,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
24V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWRIG300024120S
Zoro #
G4429951
UPC #
840271008059
Country of Origin
Korea, Republic of

Dimensions

Depth
20.47"
Width
8.86"
Length
23 in
Height
3-1/2"

Details

Item
Power Inverter
Peak Output Power
6,000 W
Continuous Output Power
3,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
24V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong / Hardwire
DC Connection
Battery Cables
Number of Outlets
2
Nominal Output Power
3,000 W
Application
Off-grid home back up power systems, solar, boat, work vehicles and RVs
Includes
Power Inverter
Features
3000 Watt continuous power, 6000 Watt surge, 24 Volt DC input, Pure sine wave, 60hz or 50hz switch, Highly efficient – improved output at low voltage, 1 – GFCI Dual Outlet, Direct connect AC Terminal Block, Connector and cable for remote on/off switch, Isolated ground & neutral, Short circuit protection (GFCI and AC Breaker), On/off switch, 5 Function Protection LED indicator, AC Breaker, DC volt meter included, Dual cooling fans thermally controlled, Instruction manual, 1 year tech support, 1 Year Warranty Parts and Labor replacement, ,
Inveter Output Voltage
120V AC
Specification
Specifications: Continuous output power: 3000 Watts;Surge power capability (peak power): 6000 Watts;DC input / operating voltage: 21-32 Volts;Output voltage: 120 Volts ac;Output voltage regulation: +/- 3%;Output wave form: pure sine wave;Output frequency: 50/60 Hz;Battery low voltage alarm: 21 +/- 0.5 Volts;Battery low voltage shutdown: 20 v +/- 0.5 Volts;No load power consumption: fan off <0.45 DC amps or fan on <0.67 DC amps;THD: <5%;Full load efficiency: 90%;1/3 load efficiency: 95%;No load minimum operating temperature: -4 degrees Fahrenheit;Full load maximum operating temperature: 176 degrees Fahrenheit (automatic shutdown);GFCI Reset able AC Outlet;High input voltage shutdown: 34V;Low input voltage shutdown: 20V;Internal blade fuse protection;Product size (L x W x H): 20.47" x 8.86" x 3.50";Weight: 16.09 lbs unit boxed 20 lbs
Color
Gray
Output Voltage Regulation
+/- 3%

Description

Pure Sine Inverter,3000W,24VDC-120VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.