Shop AIMS POWER
See all product information
Create Account
4000 WATT PURE SINE INVERTER CHARGER 24Vdc TO 120Vac OUTPUT LISTED TO UL and CSA
- Mfr # PICOGLF4024120UL
- Zoro # G816552110
product price:Â
$
1,959.99
/ea
Free Shipping & Returns
Key Features
Continuous Output Power
4,000 W
For Use With
24 Volt Back up systems
Capacity
4,000 Watts
Typical Transfer Time
10ms (Max)
Finish
Marine coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PICOGLF4024120UL
- Zoro #
- G816552110
- UPC #
- 840271005157
- Country of Origin
- China
- Item
- Power Inverter
- Continuous Output Power
- 4,000 W
- For Use With
- 24 Volt Back up systems
- Capacity
- 4,000 Watts
- Typical Transfer Time
- 10ms (Max)
- Finish
- Marine coated
- Temp. Range
- 14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C)
- Nominal Input Voltage
- 24 VDC
- Min. Start Voltage
- 20 VDC
- Line Mode Efficiency
- >95%
- Low Battery Alarm
- 21 VDC - 22 VDC
- Output Waveform
- Pure Sine/Same as input (Bypass Mode)
- Application
- Backup power, work trucks, work sites, RV
- Output frequency
- 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz
- Case Material
- Metal Enclosure
- Nominal efficiency
- >88% (Peak)
- Color
- Blue
- Standards
- Listed to UL 458, 1741, 1012 and CSA 22.2 NO. 107.1 & 107.2
- Shape
- Rectangle
- Output Breaker
- 50 Amps
- Includes
- Power inverter, instruction manual
- Charger Rate
- 45A
- Voltage
- 24 V
- Surge Rating
- 12,000 Watts (20 Seconds)
Dimensions
- Length
- 26 in
- Width
- 22 in
- Depth
- 13 in
Description
N/A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.