Power Inverter, Pure Sine, 6,000 W Peak, 3,000 W Continuous, 2 Outlets

  • Mfr # PWRINV300012120W

  • Zoro # G6930609


product price:  $341.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
6,000 W
Continuous Output Power
3,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWRINV300012120W
Zoro #
G6930609
UPC #
840271003023
Country of Origin
China

Dimensions

Depth
5.88 in
Width
6.63 in
Length
14.75 in

Details

Item
Power Inverter
Peak Output Power
6,000 W
Continuous Output Power
3,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI / Hardwire
DC Connection
Battery Cables
Number of Outlets
2
Application
Back-up power systems for homes, boats, cabins, solar, vehicle outfitters and other OEM type applications that require a UL 458 listing
Includes
Power Inverter
Features
3000W max continuous power, Modified sine wave, Digital Display, LED Monitoring Lights, Dual GFCI Outlet, AC Direct connect terminal block, Over Temperature protection, Over Load protection, Thermal Cooling fan operation, Internally fuse protected, ac output short circuit protection, Aluminum case for optimal cooling, Pre-slotted mounting plate, Instruction manual, Free tech support, 2 Year Warranty Parts and Labor, ETL Listed to UL 458 Standards and CSA 22.2
Standards
UL 1741-SA I CSA 22.2 No.107-01 I UL1998 I UL1699B
Nominal Output Power
3,000 W
Output Frequency
60 Hz +/1.5 Hz
Specification
Specifications: Continuous output power: 3000 WattsSurge power capability (peak power): 6000 Wattsdc input / operating voltage: 10 to 15 VoltsOutput voltage: 120 Volts acOutput frequency: 60 Hz +/1 .5 HzBattery low voltage alarm: 10.5 +/- 0.5 VoltsBattery low voltage shutdown: 10.0 +/- 0.5 VNo load minimum operating temperature: 25 degrees FFull load maximum operating temperature: 140 degrees F (automatic shutdown)Efficiency: 90%No load draw: <1.4AAC amps: 30DC amps: 300AC Output Socket Type: dual GFCI and AC direct connect terminalHigh input voltage protection: 15VLow input voltage shutdown: 10VInternal fuse protectionProduct size (L x W x H): 14.5 X 6.62 X 5.6Weight: Unit: 8.38 lbs Boxed: 12 lbsETL Listed to UL458 Standards – CSA 22.2
Color
Gray

Description

This 3000 Watt Modified Sine Inverter has a few unique features. First, the unit is ETL Listed and conforms to UL 458 Standards. The AIMS 3000 Watt also conforms to CSA Standard C22.2 No. 107.1-01. Canada. At AIMS Power, we listen to our customers and as a result, AIMS designed this 3000 Watt UL listed modified sine inverter with our customers in mind.AIMS has produced a high quality unit that is also available in two other sizes 2000 and 3600 watts. It features a 20 amp GFCI outlet. That is exactly like the outlets you find in your bathroom and are able to be reset if they “pop” for safety. This inverter also has a direct connect AC terminal block, which delivers the full 3000 watts to a single source. The compact design is lightweight and durable, taking up less space in your work environment.Ideal for back-up power systems for homes, boats, cabins, solar, vehicle outfitters and other OEM type applications that require a UL 458 listing. AIMS offers several UL products. Click here to see our full line of UL listed inverters.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.