Solar Generator, Inverter, 3,600 W Running

  • Mfr # AIO-3KWH3600W
  • Zoro # G823946230
product price: 
$
4,297.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Starter Type
Electric
Maximum Current @ 120V AC - Gasoline/Diesel
30 A
Includes
AC Charging, Anderson Cable Type-MC4, Power Box, User Manual
Wheel Size
9 in
Rated Frequency
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AIO-3KWH3600W
Zoro #
G823946230
UPC #
840271008820
Country of Origin
China

Dimensions

Wheel Size
9 in
Overall Height
19 3/4 in
Overall Width
13 1/2 in
Overall Length
31 1/4 in
Wire Rope Length
31 1/4 in
Length
31 1/4 in

Details

Starter Type
Electric
Maximum Current @ 120V AC - Gasoline/Diesel
30 A
Includes
AC Charging, Anderson Cable Type-MC4, Power Box, User Manual
Item
Solar Generator
Rated Frequency
60 Hz
Rated Current @ 120V AC - Gasoline/Diesel
30 A
Weight
140 lb
Includes Fuel Gauge
No
Wheel Type
Pneumatic
Includes GFCI Outlets
No
Circuit Breakers Included
AC input circuit breaker
Manufacturer Warranty
Battery Lifetime Warranty - Up to 3500 cycles, Warranty - 3 years for electronics
Handle Type
Folding
Running Wattage - Gasoline/Diesel
3,600 W
Standards
IP54
Includes Lifting Hook
No
Includes Wheel Kit
Yes
Run Time @ 1/4 Load - Gasoline/Diesel
6 hr
Safety Features
Overload Protection, Over-temp Protection, Short Circuit Protection, Surge Protection
Carbon Monoxide Protection
No Carbon Monoxide Detection
Rated Voltage
120V AC
Generator Technology
Inverter
Starting Wattage - Gasoline/Diesel
3,600 W
Run Time @ 1/2 Load - Gasoline/Diesel
4 hr

Description

Solar Generator, Carbon Monoxide Protection No Carbon Monoxide Detection, Generator Technology Inverter, Fuel Type Not Applicable, Running Wattage - Gasoline/Diesel 3,600 W, Starting Wattage - Gasoline/Diesel 3,600 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 30 A, Starter Type Electric, Run Time @ 1/2 Load - Gasoline/Diesel 4 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Not Applicable, Rated Current @ 240V AC - Gasoline/Diesel Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews