Solar Generator, Inverter, 4,000 W Running

  • Mfr # AIO-5KWH4KW
  • Zoro # G223945390
product price: 
$
6,111.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Running Wattage - Gasoline/Diesel
4,000 W
Overall Width
13 1/2 in
Includes
AC Charging, Anderson Cable Type-MC4, Power Box, User Manual
Overall Length
31 1/4 in
Overall Height
19 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AIO-5KWH4KW
Zoro #
G223945390
UPC #
840271008837
Country of Origin
China

Dimensions

Overall Width
13 1/2 in
Overall Length
31 1/4 in
Overall Height
19 3/4 in
Wheel Size
9 in
Wire Rope Length
31 1/4 in
Length
31 1/4 in

Details

Running Wattage - Gasoline/Diesel
4,000 W
Includes
AC Charging, Anderson Cable Type-MC4, Power Box, User Manual
Starter Type
Electric
Wheel Type
Pneumatic
Circuit Breakers Included
AC input circuit breaker
Includes Lifting Hook
No
Item
Solar Generator
Manufacturer Warranty
Battery Lifetime Warranty - Up to 3500 cycles, Warranty - 3 years for electronics
Includes Wheel Kit
Yes
Maximum Current @ 120V AC - Gasoline/Diesel
33 A
Weight
150 lb
Includes GFCI Outlets
No
Handle Type
Folding
Rated Frequency
60 Hz
Standards
IP54
Rated Current @ 120V AC - Gasoline/Diesel
33 A
Includes Fuel Gauge
No
Starting Wattage - Gasoline/Diesel
4,000 W
Safety Features
Overload Protection, Over-temp Protection, Short Circuit Protection, Surge Protection
Run Time @ 1/4 Load - Gasoline/Diesel
8 hr
Generator Technology
Inverter
Rated Voltage
120V AC
Run Time @ 1/2 Load - Gasoline/Diesel
6 hr
Carbon Monoxide Protection
No Carbon Monoxide Detection

Description

Solar Generator, Carbon Monoxide Protection No Carbon Monoxide Detection, Generator Technology Inverter, Fuel Type Not Applicable, Running Wattage - Gasoline/Diesel 4,000 W, Starting Wattage - Gasoline/Diesel 4,000 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 33 A, Starter Type Electric, Run Time @ 1/2 Load - Gasoline/Diesel 6 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Not Applicable, Rated Current @ 240V AC - Gasoline/Diesel Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.