Zoro Homepage

PM500 Multi-Gas Detector, IP67, LCD, 30 hr Battery Life

  • Mfr # PM500-P-NO2

  • Zoro # G416307523


product price: $1,611.99
/ea
Free Shipping & Returns

Key Features

Standards
ATEX, EMC, IECEx, INMETRO, UL/CSA
Housing Color
Blue, Orange
Alert Type
Light, Sound, Vibration
Operating Humidity - Minimum
10 %
Replaceable Battery
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM500-P-NO2
Zoro #
G416307523
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
1.7 in
Manufacturer Warranty Length
2 yr
Battery Size
3.7V
Overall Width
3 in
Overall Depth
5.7 in

Details

Standards
ATEX, EMC, IECEx, INMETRO, UL/CSA
Housing Color
Blue, Orange
Alert Type
Light, Sound, Vibration
Operating Humidity - Minimum
10 %
Replaceable Battery
Yes
Sub-Brand
AimSafety
Battery Chemistry
Lithium Ion
Number of Records Stored
30 Events
Sensor Life
2 yr (O2, LEL)
Alarm Setting Adjustment
Adjustable Alarm Setting
Resistance Properties
Dust Resistant, Water Resistant
For Environment
Hazardous Locations
Sensor Type
Catalytic
Item
Multi-Gas Detector
Includes
Dust Filter and PTFE Filter, Quick Disconnector and Tubing, Universal Charging Adapter
Maintainability
Maintainable
Series
PM500
Alarm Volume Level
90 dB
Number of Sensors
1
Operating Humidity - Maximum
90 %
Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen
Alarm Setting
Carbon Monoxide (35 to 200 ppm, TWA 35 ppm, STEL 100 ppm), Hydrogen Sulfide (10 to 15 ppm, STEL 15 ppm, TWA 10 ppm, CAL 25 ppm), LEL (10% to 20% LEL), Nitrogen Dioxide (1 to 5 ppm, TWA 1 ppm, STEL 5 ppm), Oxygen (19.5% to 19.5% Vol.)
Measurement Range
Carbon Monoxide (0 to 500 ppm), Combustible (0 to 100% LEL), Hydrogen Sulfide (0 to 30 ppm), Nitrogen Dioxide (0 to 20 ppm), Oxygen (0 to 30% Vol.)
Interchangeable Sensors
Yes
Mount Type
Clip
Data Logger
Yes
Includes Probe
No
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Nitrogen Dioxide 0.1 ppm, Oxygen 0.1% Vol.
Operating Temperature - Maximum
122 Degrees F
Hazardous Location Specification
Class I, Divisions 1, Groups A, B, C, and/or D, T4, Class I, Divisions 1, Groups C, and/or D, T4 Class I, Zone 0, AEx da ia IIB T4 G(Ex da ia IIB T4 Ga), Class I, Zone 0, AEx da ia IIC T4 Ga(Ex da ia IIC T4 Ga)
Chemical Formula
CO, H2S, LEL, NO2, O2
Power Source
Battery
Communication Protocol
PC-Compatible Interface
Visual Alert Type
LCD Alarm Display
Temperature Code
T4
Display Screen Type
LCD
Rechargeable Battery
Yes
Battery Voltage
3.7 V
Housing Material
Polycarbonate; Thermoplastic Polyurethane
Display Type
Digital
Product Type
Multi-Gas Detector
Status Indicator
Audible, LCD Display, LED
Operating Temperature - Minimum
-4 Degrees F
Battery Life
30 hr
Number of Gases Detected
5
IP Rating
IP67
Features
Intrinsically Safe
Operating Voltage
3.7V

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Blue, Orange, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Communication Protocol PC-Compatible Interface, Series PM500, Sub-Brand AimSafety, Battery Size 3.7V, Number of Records Stored 30 Events, Operating Humidity - Maximum 90 Percent, Status Indicator Audible, LCD Display, LED, Rechargeable Battery Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.