Zoro Homepage

PM500 Multi-Gas Detector, IP67, LCD, 30 hr Battery Life

  • Mfr # PM500-P

  • Zoro # G916307528


product price: $1,047.99
/ea
Free Shipping & Returns

Key Features

Series
PM500
Housing Color
Blue, Orange
Standards
ATEX, EMC, IECEx, INMETRO, UL/CSA
For Environment
Hazardous Locations
Display Screen Type
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM500-P
Zoro #
G916307528
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Manufacturer Warranty Length
2 yr
Overall Width
3 in
Overall Depth
5.7 in
Battery Size
3.7V
Overall Height
1.7 in

Details

Series
PM500
Housing Color
Blue, Orange
Standards
ATEX, EMC, IECEx, INMETRO, UL/CSA
For Environment
Hazardous Locations
Display Screen Type
LCD
Product Type
Multi-Gas Detector
IP Rating
IP67
Status Indicator
Audible, LCD Display, LED
Operating Humidity - Minimum
10 %
Rechargeable Battery
Yes
Power Source
Battery
Replaceable Battery
Yes
Measurement Range
Carbon Monoxide (0 to 500 ppm), Combustible (0 to 100% LEL), Hydrogen Sulfide (0 to 30 ppm), Oxygen (0 to 30% Vol.)
Includes
Dust Filter and PTFE Filter, Quick Disconnector and Tubing, Universal Charging Adapter
Housing Material
Polycarbonate; Thermoplastic Polyurethane
Hazardous Location Specification
Class I, Divisions 1, Groups A, B, C, and/or D, T4, Class I, Divisions 1, Groups C, and/or D, T4 Class I, Zone 0, AEx da ia IIB T4 G(Ex da ia IIB T4 Ga), Class I, Zone 0, AEx da ia IIC T4 Ga(Ex da ia IIC T4 Ga)
Battery Chemistry
Lithium Ion
Number of Sensors
1
Number of Records Stored
30 Events
Sensor Life
2 yr (O2, LEL)
Display Type
Digital
Chemical Formula
CO, H2S, LEL CB, O2
Battery Voltage
3.7 V
Features
Intrinsically Safe
Mount Type
Clip
Operating Temperature - Maximum
122 Degrees F
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% Vol.
Resistance Properties
Dust Resistant, Water Resistant
Operating Humidity - Maximum
90 %
Sub-Brand
AimSafety
Number of Gases Detected
4
Alarm Setting Adjustment
Adjustable Alarm Setting
Battery Life
30 hr
Alert Type
Light, Sound, Vibration
Alarm Volume Level
90 dB
Operating Voltage
3.7V
Temperature Code
T4
Alarm Setting
Carbon Monoxide (35 to 200 ppm, TWA 35 ppm, STEL 100 ppm), Hydrogen Sulfide (10 to 15 ppm, STEL 15 ppm, TWA 10 ppm, CAL 25 ppm), LEL (10% to 20% LEL), Oxygen (19.5% to 19.5% Vol.)
Data Logger
Yes
Visual Alert Type
LCD Alarm Display
Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
Communication Protocol
PC-Compatible Interface
Operating Temperature - Minimum
-4 Degrees F
Includes Probe
No
Sensor Type
Catalytic
Item
Multi-Gas Detector
Interchangeable Sensors
Yes
Maintainability
Maintainable

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Blue, Orange, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol PC-Compatible Interface, Series PM500, Sub-Brand AimSafety, Battery Size 3.7V, Number of Records Stored 30 Events, Operating Humidity - Maximum 90 Percent, Status Indicator Audible, LCD Display, LED, Rechargeable Battery Yes, Battery Voltage 3.7 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.