Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PM500 Multi-Gas Detector, IP67, LCD, 5 day Battery Life

  • Mfr # PM500-IR-NH3

  • Zoro # G316307524


product price: $2,276.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
5.7 in
Number of Gases Detected
5
Alarm Volume Level
90 dB
Number of Sensors
1
Communication Protocol
PC-Compatible Interface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM500-IR-NH3
Zoro #
G316307524
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
5.7 in
Battery Size
3.7V
Overall Height
1.7 in
Manufacturer Warranty Length
2 yr
Overall Width
3 in

Details

Number of Gases Detected
5
Alarm Volume Level
90 dB
Number of Sensors
1
Communication Protocol
PC-Compatible Interface
Operating Humidity - Maximum
90 %
Battery Chemistry
Lithium Ion
Alarm Setting Adjustment
Adjustable Alarm Setting
Sensor Type
Infrared
Resistance Properties
Dust Resistant, Water Resistant
Standards
ATEX, EMC, IECEx, INMETRO, UL/CSA
Data Logger
Yes
Operating Temperature - Minimum
-4 Degrees F
Gas Detected
Ammonia, Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
Mount Type
Clip
Alarm Setting
Ammonia (25 to 50 ppm,TWA 25 ppm, STEL 35 ppm), Carbon Monoxide (35 to 200 ppm, TWA 35 ppm, STEL 100 ppm), Hydrogen Sulfide (10 to 15 ppm, STEL 15 ppm, TWA 10 ppm, CAL 25 ppm), LEL (10% to 20% LEL), Oxygen (19.5% to 19.5% Vol.)
Housing Material
Polycarbonate; Thermoplastic Polyurethane
Display Type
Digital
Series
PM500
Maintainability
Maintainable
Hazardous Location Specification
Class I, Divisions 1, Groups A, B, C, and/or D, T4, Class I, Divisions 1, Groups C, and/or D, T4 Class I, Zone 0, AEx ia IIB T4 Ga(Ex ia IIB T4 Ga), Class I, Zone 0, AEx ia IIC T4 Ga(Ex ia IIC T4 Ga)
Interchangeable Sensors
Yes
Sub-Brand
AimSafety
Display Screen Type
LCD
Chemical Formula
CO, H2S, LEL, NH3, O2
Battery Voltage
3.7 V
For Environment
Hazardous Locations
Rechargeable Battery
Yes
Visual Alert Type
LCD Alarm Display
Product Type
Multi-Gas Detector
Sensor Life
2 yr (O2), 5 yr (LEL)
Features
Intrinsically Safe
Operating Temperature - Maximum
122 Degrees F
Number of Records Stored
30 Events
Resolution
1% LEL, Ammonia 0.1 ppm, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% Vol.
Status Indicator
Audible, LCD Display, LED
Power Source
Battery
Measurement Range
Ammonia (0 to 100 ppm), Carbon Monoxide (0 to 500 ppm), Combustible (0 to 100% LEL), Hydrogen Sulfide (0 to 30 ppm), Oxygen (0 to 30% Vol.)
Battery Life
5 day
IP Rating
IP67
Housing Color
Blue, Orange
Item
Multi-Gas Detector
Replaceable Battery
Yes
Operating Voltage
3.7V
Alert Type
Light, Sound, Vibration
Includes
Dust Filter and PTFE Filter, Quick Disconnector and Tubing, Universal Charging Adapter
Includes Probe
No
Temperature Code
T4
Operating Humidity - Minimum
10 %

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Blue, Orange, Gas Detected Ammonia, Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol PC-Compatible Interface, Series PM500, Sub-Brand AimSafety, Battery Size 3.7V, Number of Records Stored 30 Events, Operating Humidity - Maximum 90 Percent, Status Indicator Audible, LCD Display, LED, Rechargeable Battery Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.