PM500 Multi-Gas Detector, IP67, LCD, 5 day Battery Life
Mfr # PM500-IR-PID
Zoro # G116307526
product price: $2,820.99
/ea
Free Shipping & Returns
Key Features
Number of Sensors
2
Alarm Volume Level
90 dB
Visual Alert Type
LCD Alarm Display
Measurement Range
Carbon Monoxide (0 to 500 ppm), Combustible (0 to 100% LEL), Hydrogen Sulfide (0 to 30 ppm), Oxygen (0 to 30% Vol.), VOC (0 to 4,000 ppm)
Alert Type
Light, Sound, Vibration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM500-IR-PID
Zoro #
G116307526
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Height
1.7 in
Battery Size
3.7V
Overall Width
3 in
Overall Depth
5.7 in
Manufacturer Warranty Length
2 yr
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Blue, Orange, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, VOC, Communication Protocol PC-Compatible Interface, Series PM500, Sub-Brand AimSafety, Battery Size 3.7V, Number of Records Stored 30 Events, Operating Humidity - Maximum 90 Percent, Status Indicator Audible, LCD Display, LED, Rechargeable Battery Yes, Battery Voltage 3.7 V
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.