Zoro Homepage

PM500 Multi-Gas Detector, IP67, LCD, 5 day Battery Life

  • Mfr # PM500-IR-SO2

  • Zoro # G216307525


product price: $2,185.99
/ea
Free Shipping & Returns

Key Features

Hazardous Location Specification
Class I, Divisions 1, Groups A, B, C, and/or D, T4, Class I, Divisions 1, Groups C, and/or D, T4 Class I, Zone 0, AEx ia IIB T4 Ga(Ex ia IIB T4 Ga), Class I, Zone 0, AEx ia IIC T4 Ga(Ex ia IIC T4 Ga)
Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide
Operating Humidity - Minimum
10 %
Alert Type
Light, Sound, Vibration
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM500-IR-SO2
Zoro #
G216307525
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
5.7 in
Overall Width
3 in
Overall Height
1.7 in
Manufacturer Warranty Length
2 yr
Battery Size
3.7V

Details

Hazardous Location Specification
Class I, Divisions 1, Groups A, B, C, and/or D, T4, Class I, Divisions 1, Groups C, and/or D, T4 Class I, Zone 0, AEx ia IIB T4 Ga(Ex ia IIB T4 Ga), Class I, Zone 0, AEx ia IIC T4 Ga(Ex ia IIC T4 Ga)
Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide
Operating Humidity - Minimum
10 %
Alert Type
Light, Sound, Vibration
Power Source
Battery
Operating Voltage
3.7V
Number of Records Stored
30 Events
Series
PM500
Display Screen Type
LCD
For Environment
Hazardous Locations
Alarm Setting Adjustment
Adjustable Alarm Setting
Data Logger
Yes
Operating Temperature - Maximum
122 Degrees F
Status Indicator
Audible, LCD Display, LED
Item
Multi-Gas Detector
Sensor Life
2 yr (O2), 5 yr (LEL)
Features
Intrinsically Safe
Housing Material
Polycarbonate; Thermoplastic Polyurethane
Housing Color
Blue, Orange
Rechargeable Battery
Yes
IP Rating
IP67
Interchangeable Sensors
Yes
Display Type
Digital
Operating Humidity - Maximum
90 %
Number of Sensors
1
Operating Temperature - Minimum
-4 Degrees F
Replaceable Battery
Yes
Temperature Code
T4
Includes Probe
No
Battery Chemistry
Lithium Ion
Chemical Formula
CO, H2S, LEL, O2, SO2
Resistance Properties
Dust Resistant, Water Resistant
Communication Protocol
PC-Compatible Interface
Measurement Range
Carbon Monoxide (0 to 500 ppm), Combustible (0 to 100% LEL), Disulfur Monoxide (0 to 50 ppm), Hydrogen Sulfide (0 to 30 ppm), Oxygen (0 to 30% Vol.)
Standards
ATEX, EMC, IECEx, INMETRO, UL/CSA
Mount Type
Clip
Maintainability
Maintainable
Sensor Type
Infrared
Includes
Dust Filter and PTFE Filter, Quick Disconnector and Tubing, Universal Charging Adapter
Battery Voltage
3.7 V
Sub-Brand
AimSafety
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% Vol., Sulfur Dioxide 0.1 ppm
Battery Life
5 day
Number of Gases Detected
5
Alarm Setting
Carbon Monoxide (35 to 200 ppm, TWA 35 ppm, STEL 100 ppm), Hydrogen Sulfide (10 to 15 ppm, STEL 15 ppm, TWA 10 ppm, CAL 25 ppm), LEL (10% to 20% LEL), LEL (2 to 5 ppm), Oxygen (19.5% to 19.5% Vol.), Sulphur Dioxide (TWA 2 ppm, STEL 5 ppm)
Alarm Volume Level
90 dB
Product Type
Multi-Gas Detector
Visual Alert Type
LCD Alarm Display

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Blue, Orange, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Communication Protocol PC-Compatible Interface, Series PM500, Sub-Brand AimSafety, Battery Size 3.7V, Number of Records Stored 30 Events, Operating Humidity - Maximum 90 Percent, Status Indicator Audible, LCD Display, LED, Rechargeable Battery Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.