Zoro Homepage

PM500 Multi-Gas Detector, IP67, LCD, 5 day Battery Life

  • Mfr # PM500-IR

  • Zoro # G016307527


product price: $1,751.99
/ea
Free Shipping & Returns

Key Features

Alarm Setting Adjustment
Adjustable Alarm Setting
Mount Type
Clip
Standards
ATEX, EMC, IECEx, INMETRO, UL/CSA
Includes Probe
No
Temperature Code
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM500-IR
Zoro #
G016307527
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
1.7 in
Overall Width
3 in
Manufacturer Warranty Length
2 yr
Overall Depth
5.7 in
Battery Size
3.7V

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Blue, Orange, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol PC-Compatible Interface, Series PM500, Sub-Brand AimSafety, Battery Size 3.7V, Number of Records Stored 30 Events, Operating Humidity - Maximum 90 Percent, Status Indicator Audible, LCD Display, LED, Rechargeable Battery Yes, Battery Voltage 3.7 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.