PM500 Sampling Probe Kit
Mfr # PM500-SPK
Zoro # G416424015
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Includes
9 ft Tygon Tubing, Probe, Probe Filter
For Use With
PM500 Series
Series
PM500
Sub-Brand
AimSafety
Product Type
Sampling Probe Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM500-SPK
Zoro #
G416424015
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
9 ft
Details
Includes
9 ft Tygon Tubing, Probe, Probe Filter
Item
Sampling Probe Kit
For Use With
PM500 Series
Series
PM500
Sub-Brand
AimSafety
Product Type
Sampling Probe Kit
Description
Sampling Probe Kit, Product Type Sampling Probe Kit, Series PM500, Sub-Brand AimSafety, For Use With PM500 Series, Includes 9 ft Tygon Tubing, Probe, Probe Filter, Overall Length 9 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.