Zoro Homepage

Testing Station, LED, Analog

  • Mfr # PM500-STN

  • Zoro # G016555829


product price: $1,822.99
/ea
Free Shipping & Returns

Key Features

Compatible Detector Model/Series
PM500
Display Type
Analog
Digital Memory Capacity
32 GB
Series
70-2900
Features
Automatic Sleep Mode After Five Minutes of Inactivity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM500-STN
Zoro #
G016555829
UPC #
-
Country of Origin
Korea, Republic of

Details

Compatible Detector Model/Series
PM500
Item
PM500 Calibration Station
Display Type
Analog
Digital Memory Capacity
32 GB
Series
70-2900
Features
Automatic Sleep Mode After Five Minutes of Inactivity
Sub-Brand
AimSafety
Includes
(3) Tubing Port Adapters, SD Memory Card, Universal Wall Charger
Data Logger
Yes
Visual Alert Type
LED
Mount Type
Freestanding
Shut Off
Automatic
Compatible Systems and Services
Windows 7 or Later
Communication Protocol
PC-Compatible Interface
Status Indicator
LED Indication
Power Source
AC Adapter, Battery
Product Type
Testing Station
Alert Type
Light

Description

PM500 Calibration Station, Product Type Testing Station, Standards Not Applicable, Includes (3) Tubing Port Adapters, SD Memory Card, Universal Wall Charger, Mounting Location Portable/Handheld, Tabletop, Visual Alert Type LED, Display Type Analog, Power Source AC Adapter, Battery, Mount Type Freestanding, Communication Protocol PC-Compatible Interface, Data Logger Yes, Compatible Systems and Services Windows 7 or Later, Digital Memory Capacity 32 GB

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.