Zoro Homepage

18 AWG 2 Conductor Non-Shielded Wire 1000 ft.

  • Mfr # 871802P10C

  • Zoro # G0252038


product price: $982.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1000 ft
Features
Plenum Rated, Low Capacitance, Non-Shielded
For Use With
Aiphone Products
Includes
Mounting Hardware
Jacket Type
Plenum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
871802P10C
Zoro #
G0252038
UPC #
788255780266
Country of Origin
United States

Dimensions

Cable Length
1000 ft
Overall Width
1,000 ft

Details

Item
Wire
Features
Plenum Rated, Low Capacitance, Non-Shielded
For Use With
Aiphone Products
Includes
Mounting Hardware
Jacket Type
Plenum
Color
White
Product Type
Wire
Compatible Product Type
Aiphone Intercom Systems
Compatible Series
Aiphone Products

Description

Wire, For Use With Aiphone Products, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.