This item is Discontinued.

Aiphone Door Station, 7" W x 11-51/64" H JP-DVF-HID

Door Station, 7" W x 11-51/64" H (Discontinued)

  • Mfr # JP-DVF-HID
  • Zoro # G3951573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JP-DVF-HID
Zoro #
G3951573
UPC #
788255315307
Country of Origin
Thailand

Dimensions

Height (In.)
11 51/64 in
Door Station Height (In.)
1 in
Width (In.)
7 in
Door Station Width (In.)
8 in
Depth (In.)
1 7/8 in
Door Station Depth (In.)
1 7/8 in
Master Height (In.)
11 51/64 in
Master Depth (In.)
1 7/8 in
Master Width (In.)
7 in
Overall Height
11 13/16 in
Overall Width
7 in
Overall Depth
1 7/8 in

Details

Item
Door Station
Voltage
24V DC
Power Source
24V DC
Wire Type
Non-Shielded
Includes
MKW-P Plate
Talk Channel Output (W)
50 Watts Peak (25 Per Channel)
Video Resolution
Not Video Capable
Listen Channel Output (W)
50 Watts Peak (25 Per Channel)
Type
Indoor/Outdoor
For Use With
JP Series
Wiring Conductors
2 Conductors
Video Capable
No
For Location
Indoor, Outdoor
Communication Style
Hands-Free
Camera Type
CMOS
Compatible Series
JP Series
Camera Features
Pan, Tilt, Zoom
Door Station Interface
Call Buttons
Mounting Style
Surface Mount

Description

Door Station, Indoor/Outdoor, Height (In.) 11-51/64, Width (In.) 7, Depth (In.) 1-7/8, Door Station Height (In.) 1, Door Station Width (In.) 8, Door Station Depth (In.) 1-7/8, Master Depth (In.) 1-7/8, Master Height (In.) 11-51/64, Master Width (In.) 7, Talk Channel Output (W) 50 Watts Peak (25 Per Channel), Listen Channel Output (W) 50 Watts Peak (25 Per Channel), Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 24VDC, Voltage 24VDC, Video Capable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.