This item is Discontinued.

Aiphone Door Station, 7" W x 88-51/64" H JP-DVF-RP10

Door Station, 7" W x 88-51/64" H (Discontinued)

  • Mfr # JP-DVF-RP10
  • Zoro # G3951433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JP-DVF-RP10
Zoro #
G3951433
UPC #
788255315314
Country of Origin
Thailand

Dimensions

Height (In.)
88 51/64 in
Door Station Height (In.)
1 in
Width (In.)
7 in
Door Station Width (In.)
8 in
Depth (In.)
1 7/8 in
Door Station Depth (In.)
1 7/8 in
Master Height (In.)
88 51/64 in
Video Screen Size
No Video Screen
Master Depth (In.)
1 7/8 in
Master Width (In.)
7 in

Details

Item
Door Station
Voltage
24V DC
Power Source
24V DC
Wire Type
Non-Shielded
Includes
Mounting Hardware
Video Capable
No
Type
Indoor/Outdoor
Listen Channel Output (W)
50 Watts Peak (25 Per Channel)
For Use With
JP Series
Video Resolution
Not Video Capable
Talk Channel Output (W)
50 Watts Peak (25 Per Channel)
Wiring Conductors
2 Conductors

Description

Door Station, Indoor/Outdoor, Height (In.) 88 51/64 in, Width (In.) 7 in, Depth (In.) 1 7/8 in, Door Station Height (In.) 1 in, Door Station Width (In.) 8 in, Door Station Depth (In.) 1 7/8 in, Master Depth (In.) 1 7/8 in, Master Height (In.) 88 51/64 in, Master Width (In.) 7 in, Talk Channel Output (W) 50 Watts Peak (25 Per Channel), Listen Channel Output (W) 50 Watts Peak (25 Per Channel), Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 24V DC, Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.