(GT-203HB) Mounting Kit
Mfr # GT-203HB
Zoro # G3951488
product price:Â $377.99
/ea
Free Shipping & Returns
Key Features
For Use With
GT Entry Panels
Features
Vandal Resistant
Dimensions
24 in W x 36 in H x 2 in D
Component Sub-Category
Mounting Products
Product Type
Surface Mount Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GT-203HB
Zoro #
G3951488
UPC #
790143533946
Country of Origin
Thailand
Dimensions
Dimensions
24 in W x 36 in H x 2 in D
Overall Height
36 in
Overall Width
24 in
Overall Depth
2 in
Depth
2.68 in
Width
11.42 in
Height
13.31 in
Details
Item
Mounting Box
For Use With
GT Entry Panels
Features
Vandal Resistant
Component Sub-Category
Mounting Products
Product Type
Surface Mount Box
Compatible Product Type
Entrance Panel
Compatible Series
GT
Product Material
Aluminum
Description
Surface Mount Box, For Use With GT Entry Panels, Dimensions 24 In. W x 36 In. H x 2 In. D, Features (6) Modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.