Shop VIKING ELECTRONICS
See all product information
Create Account
PA-250 Amplifier - 250 W RMS
- Mfr # PA-250
- Zoro # G009851389
product price:Â
$
742.99
/ea
Free Shipping & Returns
Key Features
Includes
PA-250 250 Watt Telecom Paging Amplifier Power Cord: Dual IEC C7 plugs inY in Power Cord
Height
1.8 in
Depth
6 in
Voltage
120V AC, 42V DC, 230V AC
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA-250
- Zoro #
- G009851389
- UPC #
- 615687227666
- Country of Origin
- United States
Dimensions
- Height
- 1.8 in
- Depth
- 6 in
- Width
- 19 in
Details
- Item
- Amplifier
- Includes
- PA-250 250 Watt Telecom Paging Amplifier Power Cord: Dual IEC C7 plugs inY in Power Cord
- Voltage
- 120V AC, 42V DC, 230V AC
- Watts
- 250 W
- Input Voltage
- 42 V DC, 120 V AC, 230 V AC
- RMS Output Power
- 250 W
Description
Powerful 70V amplifier drives up to 250 Watt load- Page from any analog telecom port, or a direct microphone- Auxiliary and Background Music inputs- Individual and Master volume controls- Bass and Treble controls- LEDs show audio level and activity- Programmable input priorities- Chose between 3 different chime sounds- Provides Loud Ringing / Night Bell- Night Transfer switch input- 600 Ohm output to drive additional amplifiers- Adjustable Automatic Level Control- Peak limiter and multiple protection modes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.