Zoro Homepage

PC MASTER STATION SOFTWARE FOR IS SERIES

  • Mfr # IX-SOFT

  • Zoro # G114538717


product price: $1,317.99
/ea
Free Shipping & Returns

Key Features

series
IX IP Video Intercom System
System Requirements
Operating System:, Windows® 7 Professional, Windows® 7 Enterprise, Windows® 7 Ultimate Windows® 8.1, Windows® 8.1 Pro, Windows® 8.1 Enterprise Windows® 10 Home, Windows® 10 Pro, Windows® 10 Enterprise, Windows® 10-Education, CPU:, 32 bit (x86) processor or 64 bit (x64) processor, 2 GHz or higher (Windows® 7 is 64 bit only), Screen resolution:, 102(4) 768 or greater, Runtime:, .NET Framework 4.6.2 or later (Windows® 7 requires SP1) Microsoft Visual C ++ Redistributable Package for Visual Studio 2017 or later
Software Sub Type
Monitoring
Platform Supported
PC
Software Name
PC Master Station Software
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IX-SOFT
Zoro #
G114538717
UPC #
-
Country of Origin
United States

Details

Item
Software
series
IX IP Video Intercom System
System Requirements
Operating System:, Windows® 7 Professional, Windows® 7 Enterprise, Windows® 7 Ultimate Windows® 8.1, Windows® 8.1 Pro, Windows® 8.1 Enterprise Windows® 10 Home, Windows® 10 Pro, Windows® 10 Enterprise, Windows® 10-Education, CPU:, 32 bit (x86) processor or 64 bit (x64) processor, 2 GHz or higher (Windows® 7 is 64 bit only), Screen resolution:, 102(4) 768 or greater, Runtime:, .NET Framework 4.6.2 or later (Windows® 7 requires SP1) Microsoft Visual C ++ Redistributable Package for Visual Studio 2017 or later
Software Sub Type
Monitoring
Platform Supported
PC
Software Name
PC Master Station Software
Software Main Type
Utility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.