This item is Discontinued.

Aiphone Video Door Station, 24VDC, 12-3/8, CAT-5e IS-IPDVF-HID

Video Door Station, 24VDC, 12-3/8, CAT-5e (Discontinued)

  • Mfr # IS-IPDVF-HID
  • Zoro # G0252336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS-IPDVF-HID
Zoro #
G0252336
UPC #
788255370269
Country of Origin
Thailand

Dimensions

Height
12.4"
Height (In.)
12 3/8 in
Width
7"
Depth
1.9"
Door Station Height (In.)
12 3/8 in
Width (In.)
7 in
Door Station Width (In.)
7 in
Depth (In.)
2 1/2 in
Door Station Depth (In.)
2 1/2 in
Master Depth (In.)
12 3/8 in
Master Height (In.)
7 in
Master Width (In.)
2 1/2 in

Details

Item
Video Door Station
Voltage
24V DC
Power Source
Central Control Unit
Wire Type
CAT-5e
Includes
MOUNTING HARDWARE
For Use With
IS Series
Wiring Conductors
CAT-5e
Type
Indoor/Outdoor
Minimum Illumination
5 lux
Input Voltage
24 V DC
Material
Stainless Steel

Description

Video Door Station, Indoor/Outdoor, Height (In.) 12 3/8 in, Width (In.) 7 in, Depth (In.) 2 1/2 in, Door Station Height (In.) 12 3/8 in, Door Station Width (In.) 7 in, Door Station Depth (In.) 2 1/2 in, Master Depth (In.) 12 3/8 in, Master Height (In.) 7 in, Master Width (In.) 2 1/2 in, Wiring Conductors CAT-5e, Wire Type CAT-5e, Power Source Central Control Unit, Voltage 24V DC, For Use With IS Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.