This item is Discontinued.

Aiphone Video Intercom, 5-1/8" H x 3-7/8" W JFS-2AEDV2

Video Intercom, 5-1/8" H x 3-7/8" W (Discontinued)

  • Mfr # JFS-2AEDV2
  • Zoro # G6608353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JFS-2AEDV2
Zoro #
G6608353
UPC #
00788255111794
Country of Origin
Thailand

Dimensions

Height (In.)
5-1/8
Door Station Height (In.)
5-1/8
Width (In.)
3-7/8
Door Station Width (In.)
3-7/8
Depth (In.)
1-9/16
Door Station Depth (In.)
1-9/16
Video Screen Size
3 1/2 in
Master Depth (In.)
1-1/4
Master Height (In.)
7
Master Width (In.)
5-5/16

Details

Item
Video Intercom
Voltage
18V DC
Power Source
18V DC
Wire Type
Non-Shielded
Includes
(2) Sub Master Station, Video Door Station, Video Intercom, Power Supply
Video Resolution
525
Distance (Ft.) @ 18AWG
300
For Use With
JF Series
Video Capable
Yes
Wiring Conductors
4
Type
Hardwired
Distance (Ft.) @ 22AWG
165

Description

Video Intercom, Hardwired, Height (In.) 5-1/8, Width (In.) 3-7/8, Depth (In.) 1-9/16, Door Station Height (In.) 5-1/8, Door Station Width (In.) 3-7/8, Door Station Depth (In.) 1-9/16, Master Depth (In.) 1-1/4, Master Height (In.) 7, Master Width (In.) 5-5/16, Distance (Ft.) @ 18AWG 300, Distance (Ft.) @ 22AWG 165, Wiring Conductors 4, Wire Type Non-Shielded, Power Source 18V DC, Voltage 18V DC, Video Capable Yes, Video Resolution 525, Video Screen Size 3 1/2 in, For Use With JF Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.