Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JKS-1AEDV
Zoro #
G0252080
UPC #
790143568870
Country of Origin
Thailand
Dimensions
Height (In.)
17 1/4 in
Width (In.)
9 3/4 in
Door Station Height (In.)
17 1/4 in
Door Station Width (In.)
9 3/4 in
Depth (In.)
3 1/8 in
Door Station Depth (In.)
3 1/8 in
Master Height (In.)
9 3/4 in
Master Width (In.)
3 1/8 in
Master Depth (In.)
17 1/4 in
Details
Item
Video Intercom PTZ Station Kit
Voltage
18V DC
Power Source
18V DC
Wire Type
Non-Shielded
Includes
JK-1MED Master Monitor, JK-DV Surface Mount, PS-1820UL Power Supply, Vandal Resistant Die Cast Zinc Door Station
Type
Indoor/Outdoor
Distance (Ft.) @ 22AWG
165 ft
For Use With
JK Series
Wiring Conductors
2 Conductors
Distance (Ft.) @ 18AWG
330 ft
Description
Video Intercom PTZ Station Kit, Indoor/Outdoor, Height (In.) 17 1/4 in, Width (In.) 9 3/4 in, Depth (In.) 3 1/8 in, Door Station Height (In.) 17 1/4 in, Door Station Width (In.) 9 3/4 in, Door Station Depth (In.) 3 1/8 in, Master Depth (In.) 17 1/4 in, Master Height (In.) 9 3/4 in, Master Width (In.) 3 1/8 in, Distance (Ft.) @ 18AWG 330 ft, Distance (Ft.) @ 22AWG 165 ft, Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 18V DC, Voltage 18V DC, For Use With JK Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.