Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IX-MV7-HW
Zoro #
G2976855
UPC #
790143585679
Country of Origin
Thailand
Dimensions
Width
11"
Height
8.1"
Height (In.)
7 9/16 in
Door Station Width (In.)
3 9/16 in
Width (In.)
3 9/16 in
Depth
2.2"
Depth (In.)
2 5/8 in
Door Station Height (In.)
7 9/16 in
Screen Size
7"
Details
For Use With
IX Series
Item
Video Master Station
Voltage
24V DC
Type
Indoor/Outdoor
Color
White
Power Consumption
4.32 W
Minimum Illumination
5 lux
Description
Video Master Station, Indoor/Outdoor, Height (In.) 7 9/16 in, Width (In.) 3 9/16 in, Depth (In.) 2 5/8 in, Door Station Height (In.) 7 9/16 in, Door Station Width (In.) 3 9/16 in, Voltage 24V DC, For Use With IX Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.