Shop AIPOWER
See all product information
12000W 240V Parallel Kit
Mfr # PK12000
Zoro # G123390795
product price:Â $175.99
/ea
Free Shipping & Returns
Key Features
Wattage
12,000 W
Max. Amps
50 A
Length
8-1/2 in
Height
7.3 in
Color
Black/Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PK12000
Zoro #
G123390795
UPC #
850016881427
Country of Origin
Viet Nam
Dimensions
Length
8-1/2 in
Height
7.3 in
Width
12.8 in
Details
Item
Parallel Kit
Wattage
12,000 W
Max. Amps
50 A
Color
Black/Red
Voltage
AC 240V
Description
Parallel kit accessory to connect compatible A-iPower inverter generators for higher combined output.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.