Shop AIPOWER
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
24 in 2-Stage Gas Snow Blower
Mfr # ASB24
Zoro # G523390777
product price:Â $800.99
/eaKey Features
Color
Black/Red
Fuel Type
Gasoline
Features
Adjustable Handle Height, Electric Start, Headlight
Includes
Battery, Clearing Tool, Hitch Pin
Equipment Type
Two Stage Gas Snow Blower
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ASB24
Zoro #
G523390777
UPC #
810191311201
Country of Origin
Viet Nam
Dimensions
Width
24.8 in
Height
42.1 in
Length
49.2 in
Details
Color
Black/Red
Fuel Type
Gasoline
Features
Adjustable Handle Height, Electric Start, Headlight
Includes
Battery, Clearing Tool, Hitch Pin
Item
Snow Blower
Equipment Type
Two Stage Gas Snow Blower
Displacement
212cc
Max. Throwing Distance
40 ft
Drive Type
Self-Propelled
Start Type
Electric
Description
Gas snow blower built for clearing snow from driveways and walkways with self-propelled traction. Includes: Battery, Clearing Tool, Hitch Pin.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.