Shop AIPOWER
See all product information
Create Account
Gasoline-Powered Inverter Generator, 1500 Surge / 1200 Rated Watts, CO Alert, USB-A/USB-C, Parallel Cable
- Mfr # GXS1500i
- Zoro # G923390797
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Length
11.2 in
Rated Voltage
120V
Width
18.3 in
Sound Level dB
62 Dbs
Starter Type
Low Effort Recoil Start
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GXS1500i
- Zoro #
- G923390797
- UPC #
- 850016881434
- Country of Origin
- Viet Nam
- Rated Voltage
- 120V
- Sound Level dB
- 62 Dbs
- Starter Type
- Low Effort Recoil Start
- Fuel Tank Capacity
- 0.7 Gal / 2.6 L
- Includes
- Oil, Funnel, Tool Kit, Parallel Cable, Manual, Quick Start Guide
- Item
- Inverter
- Low Oil Shut Down
- Yes
- Fuel Type
- Gasoline
- Hz
- 60 Hz
Dimensions
- Length
- 11.2 in
- Width
- 18.3 in
- Engine Size
- Single Cylinder 60cc - 4 Stroke OHV
- Height
- 17-1/2 in
Description
The A-iPower GXS1500i is a gasoline-powered inverter generator for portable power jobs where buyers need compact output, clean power quality for sensitive electronics, and a clear connection set. Verified public specifications support 1,500 surge watts, 1,200 rated watts, a 60cc OHV 4-stroke engine, variable-frequency 120V output, less than 3% THD for sensitive electronics, a 0.7-gallon fuel tank, and runtime up to 8 hours at 25% load. The control panel provides a 5-20R duplex receptacle plus USB-A 3.6A and USB-C 3.0A ports, while recoil start, CO monitoring with automatic shutdown, low-oil shutdown, included parallel cable, included startup accessories, and a 3-year limited residential warranty complete the ownership package.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.