Zoro Homepage

60 Aluminum Wall Exhaust Shutter Rear Flange

  • Mfr # EAS-MF 60"

  • Zoro # G908370363


product price: $394.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Application
Wall Mount - Exhaust
Material
Aluminum frame and blades
Depth
2.5"
Width
60"
Height
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAS-MF 60"
Zoro #
G908370363
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.5"
Width
60"
Height
60"

Details

Application
Wall Mount - Exhaust
Material
Aluminum frame and blades
Frame Finish
Mill Finish

Description

The Model EAS is a rear flanged exhaust shutter for areas where corrosion may be a problem. The frame and blades are mill finish aluminum. The blades have a galvanized reinforcement strip across the top of each blade for added strength and counter balancing efficiency. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Ideal for use with direct-drive or belt-driven exhaust fans. Recommended for vertical mount exhaust applications only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.