This item is Discontinued.

Air Handler 1-Ply Ring Panel Air Filter, 16x132" 2JUR8

1-Ply Ring Panel Air Filter, 16x132" (Discontinued)

  • Mfr # 2JUR8
  • Zoro # G7179304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2JUR8
Zoro #
G7179304
UPC #
190735012642
Country of Origin
United States

Dimensions

Nominal Height
16 in
Section Width
132 in
Link Filter Total Width
132 in
Link Filter Total Length
132"
Actual Filter Size
15-1/4 in x 131-1/4 in x 1 in
Thickness
1"
Total Length
132"
Section Length
132"
Actual Thickness
1 in
Nominal Filter Size
16x132x1
Section Height
16"
Actual Width
131 1/4 in
Nominal Thickness
1 in
Actual Height
15 1/4 in
Nominal Width
132 in

Details

Air Filter Item
Link Air Filter
Number of Sections
1
Performance Rating
MERV 8
Frame or Header Material
9-Gauge Steel Wire
Item
Link Air Filter
Number of Links Per Carton
1
Ply
1
Air Flow
375 fpm
Air Flow @ 300 fpm
1,200 cfm
Frame Included
No
Air Flow @ 500 fpm
1,968 cfm
Final Resistance
1"WC
Max. Temp.
200 Degrees F
Max. Velocity
500 fpm
Media Color
Blue
Air Filter Media Type
Synthetic
Material
POLYESTER
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Standards
UL 900
Number of Ply
3
Initial Resistance
0.21"WC
Recommended Final Resistance
1.0 in wc
Style - Air Filters
Panel
Removes Particles Down To
3.0 to 10.0 microns
Media Material
Synthetic
Initial Resistance @ 500 fpm
0.50 in wc
Air Filter Ply
3
Frame Type
Internal Wire Heat Sealed Inside Layers

Description

Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 132 in, Number of Sections 1, Link Filter Total Width 132 in, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.