Shop All Filter Media
Air Handler
10 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White
Mfr # 2GGA8
Zoro # G7624741
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 10 in x 135 ft x 1 in
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Product Information
- Brand Air Handler
- MFR # 2GGA8
- Zoro # G7624741
- UPC # 190735008294
- Country of Origin Multiple
- Category Filter Media
Dimensions
Nominal Filter Size | 10 in x 135 ft x 1 in |
Nominal Height | 10 in |
Nominal Width | 135 ft |
Actual Filter Size | 10 in x 135 ft x 1/2 in |
Actual Height | 10 in |
Actual Width | 135 ft |
Media Roll Length | 135 ft. |
Media Roll Width | 10" |
Details
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 10 in x 135 ft x 1 in, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROLEVEL El1220 1/2" Probe With 2-7/8" (EL1220)
- NORDFAB Round 30 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 22 ga GA, 18-1/4" L (8040400025)
- DAYTON Hose Clamp, 7 In (HV2127800G)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKE9)
- AIR HANDLER 33 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B689)
- AIR HANDLER 12 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GHZ2)
- AIR HANDLER 24 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ62)
- AIR HANDLER 25 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ63)
- AIR HANDLER 20 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (5C427)
- AIR HANDLER 24 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B772)
- AIR HANDLER 48 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (6U586)
- Air Handler Filter Media