Shop All Pleated Air Filters
Air Handler
10x10x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 5W968
Zoro # G3777216
product price: $5.09
/ea
Sold in multiples of 12 for $61.08
$61.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 9 1/2 in
- Actual Width 9 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 5W968
- Zoro # G3777216
- UPC # 190735022801
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 9 1/2 in |
Actual Width | 9 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 10x10x1 |
Nominal Height | 10 in |
Nominal Width | 10 in |
Actual Depth | 3/4 in |
Actual Filter Size | 9-1/2 in x 9-1/2 in x 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 10x10x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 1.1 sq ft, Pleats per Linear Foot 11, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSTAR HEATING PRODUCTS SunStar SPS Series Natural Gas Infrared Straight Tube Tough Guy Heater, 10' Tube Length, 40000 BTU (SPS40-10-TG-N5)
- NU-CALGON Refrigeration Oil, 5 gal (4314-65)
- ACCUMULAIR Pleated Air Filter, 18" x 24" x 2", 6 Pack (FA18X24X2_6)
- ESSICK AIR Pivot Lid, HD1409 (1B72490)
- AIR HANDLER 16 in x 20 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR84)
- AIR HANDLER 26x9.48" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG71)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKF1)
- AIR HANDLER Pleated Air Filter, 20x24x4 MERV 8, High Capacity, Synthetic, 6B932, White (6B932)
- AIR HANDLER 16x22-1/4x1 Synthetic Pleated Air Filter, MERV 7 (6B995)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYD3)
- ALL-FILTERS 12X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (12201.8 6PK)
- Air Handler Pleated Air Filters