Shop All Pleated Air Filters
Air Handler
12x12x1 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C860
Zoro # G8545302
product price: $15.89
/ea
Sold in multiples of 12 for $190.68
$190.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 3/8 in
- Actual Width 11 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 11C860
- Zoro # G8545302
- UPC # 190735000038
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 11 3/8 in |
Actual Width | 11 3/8 in |
Nominal Depth | 1 in |
Nominal Filter Size | 12x12x1 |
Nominal Height | 12 in |
Nominal Width | 12 in |
Actual Filter Size | 11-3/8 in x 11-3/8 in x 3/4 in |
Actual Depth | 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 12x12x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 2.3 sq ft, Pleats per Linear Foot 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC K Baseboard Heater 6'120V 1500W White (6K1215BW)
- BROAN Non-Duct Filter (99010308)
- RAYCHEM Heating Cable Roof Clip Bracket, PK10 (719257-000)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53236)
- AIR HANDLER 17x28x1 Synthetic Pleated Air Filter, MERV 7 (6FMA5)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVL2)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 8 (6B947)
- AIR HANDLER 14x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX1)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 8 (6B942)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (5W904)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 8 (6B985)
- Air Handler Pleated Air Filters