Shop All Pleated Air Filters
Air Handler
12x22x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 6DNC3
Zoro # G7525192
product price: $14.65
/ea
Sold in multiples of 12 for $175.80
$175.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 1/2 in
- Actual Width 21 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 6DNC3
- Zoro # G7525192
- UPC # 190735026854
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 11 1/2 in |
Actual Width | 21 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 12x22x1 |
Nominal Height | 12 in |
Nominal Width | 22 in |
Actual Filter Size | 11-1/2 in x 21-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 7, Nominal Filter Size 12x22x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 3 sq ft, Pleats per Linear Foot 13, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUBURN MANUFACTURING Fitting, 432 Deg. F (E9-AEBF)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53242)
- BROAN Spring, 99140187 (99140187)
- AIR HANDLER Mesh Air Filter, 20x20x2" (2TE99)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (5W904)
- AIR HANDLER 14x14x1 Synthetic Pleated Air Filter, MERV 8 (21C105)
- AIR HANDLER 20x25x2 Synthetic Pleated Air Filter, MERV 8 (495J27)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUW9)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 8 (6B946)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 7 (5W969)
- ACCUMULAIR Pleated Air Filter, 20" x 22" x 1", 4 Pack (FB20X22_4)
- Air Handler Pleated Air Filters