Shop All Pleated Air Filters
Air Handler
12x24x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 495J15
Zoro # G3794989
product price: $12.49
/ea
Sold in multiples of 12 for $149.88
$149.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23 3/8 in
- Actual Width 11 3/8 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 600 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 495J15
- Zoro # G3794989
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 23 3/8 in |
Actual Width | 11 3/8 in |
Nominal Depth | 1 in |
Nominal Filter Size | 12x24x1 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 12x24x1, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications High Strength, Media Color White, Media Area 4 sq ft, Pleats per Linear Foot 14, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGW8)
- RUST-OLEUM Roof Repair Tape, 4" x 25 ft., White (345651)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 15 (11Z802)
- PAMLICO AIR 18 in. W X 24 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-021824)
- AIR HANDLER 17x26x1 Synthetic Pleated Air Filter, MERV 7 (6FMA4)
- AIR HANDLER Pleated Air Filter, 25x25x2, MERV 7, Standard Capacity, Synthetic, 6C518, White (6C518)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ4)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 8 (2EKC7)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYR2)
- AIR HANDLER 12x18x1 Synthetic Pleated Air Filter, MERV 8 (6B979)
- AIR HANDLER Pleated Air Filter, 16x20x4 MERV 8, High Capacity, Synthetic, 6B955, White (6B955)
- Air Handler Pleated Air Filters