Shop All Pleated Air Filters
Air Handler
17x26x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 6FMA4
Zoro # G4599874
product price: $8.95
/ea
Sold in multiples of 12 for $107.40
$107.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 16 1/2 in
- Actual Width 25 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 6FMA4
- Zoro # G4599874
- UPC # 190735026953
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 16 1/2 in |
Actual Width | 25 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 17x26x1 |
Nominal Height | 17 in |
Nominal Width | 26 in |
Actual Filter Size | 16-1/2 in x 25-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 17x26x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 10.5 sq ft, Pleats per Linear Foot 30, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Oscillating, 115VAC, 3125/4356/5387 CFM (20951)
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 1", 4 Pack (FD14X14_4)
- RITTAL Radiant Enclosure Heater, 2 in. W (3105320)
- SUPCO Inspection Mirror, 1.25", Round (IM1)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKD3)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 7 (6U583)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYP8)
- AIR HANDLER 16x18x1 Synthetic Pleated Air Filter, MERV 7 (21C075)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 7 (6B991)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 13 (11C880)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUW9)
- Air Handler Pleated Air Filters