Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Air Handler V-Bank Air Filter, 12x24x12", MERV 15 11Z802

V-Bank Air Filter, 12x24x12", MERV 15 (Discontinued)

  • Mfr # 11Z802
  • Zoro # G4096337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11Z802
Zoro #
G4096337
UPC #
190735000410
Country of Origin
United States

Dimensions

Nominal Filter Size
12x24x12
Nominal Depth
12 in
Nominal Height
12 in
Nominal Width
24 in
Actual Filter Size
11-3/8 in x 23-3/8 in x 11-1/2 in
Actual Depth
11 1/2 in
Actual Width
23 3/8 in
Actual Height
11 3/8 in

Details

Performance Rating
MERV 15
Air Filter Header Type
Single Header
Gasket Location
None
Media Material
Fiberglass
Item
V-Bank Air Filter
MERV
14
Max. Air Flow
1500 cfm
Media Area
98 sq ft
With/Without Gasket
No
Filter Pack Enclosure
Plastic Frame
Air Flow @ 500 fpm
1,000 cfm
Air Filter Item
V-Bank Air Filter
Number of Vs
4
Final Resistance
1.5" WC
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Air Filter Media Type
Fiberglass
Recommended Final Resistance
1.5 in wc
Air Flow @ 750 fpm
1,500 cfm
Air Flow @ 625 fpm
1,250 cfm
Air Flow @ 300 fpm
600 cfm
Media Color
White
Removes Particles Down To
0.3 to 1.0 microns
Filter Efficiency - Air Filters
98 %
Max. Temp.
160 Degrees F
Material
Fiberglass
Initial Resistance @ 500 fpm
0.48 in wc
Air Flow
500/625/750 fpm
Number of V’s
4
Frame or Header Material
Plastic
Style - Air Filters
Box
Initial Resistance
0.34/0.45/0.57" WC
Filter Efficiency
95%
Standards
UL 900
Green Environmental Attribute
Product Has MERV Rating of 13 or Higher
Gasket Material
None
Number of V’s
4

Description

V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 15, Nominal Filter Size 12x24x12, Filter Efficiency - Air Filters 98 Percent, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 4, Gasket Location None, Gasket Material None, Media Color White, Media Area 98 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.