Shop All Pleated Air Filters
Air Handler
12x24x2 Synthetic Pleated Air Filter, MERV 8
Mfr # 495J21
Zoro # G3795034
product price: $12.85
/ea
Sold in multiples of 12 for $154.20
$154.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23 3/8 in
- Actual Width 11 3/8 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 600 cfm
Product Information
- Brand Air Handler
- MFR # 495J21
- Zoro # G3795034
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 23 3/8 in |
Actual Width | 11 3/8 in |
Nominal Depth | 2 in |
Nominal Filter Size | 12x24x2 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 1-3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 12x24x2, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications High Strength, Media Color White, Media Area 9 sq ft, Pleats per Linear Foot 14, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS O-Ring Epdm 7.484Idx139Cs (AS1270-264)
- PERFECT AIRE 100 sq ft 8 pt Dehumidifier (1PAD8)
- TREVA 0.04 gal 900 sq ft USB Drop Light Humidifer (AEH0001)
- DAYTON Wheel, Solid Rubber, PK2 (PS10241-001-04)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 8 (495J25)
- AIR HANDLER 15x20x1 Synthetic Pleated Air Filter, MERV 8 (6B964)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 7 (5C437)
- AIR HANDLER Pleated Air Filter, 20x25x4 MERV 8, High Capacity, Synthetic, 6B929, Beverage Board (6B929)
- AIR HANDLER 10x36x1 Synthetic Pleated Air Filter, MERV 8 (21C096)
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 8 (6B988)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 25H x 2D, Pleated, MERV 8 (B2308756)
- Air Handler Pleated Air Filters