Air Handler
13-3/4x17-3/4x2 Pleated Air Filter, MERV 8
Mfr # 29RG09
Zoro # G3166917
Sold in multiples of 12 for $172.20
$172.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 13-3/4x17-3/4x2
- Nominal Height 14"
- Nominal Width 18"
- MERV 8
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 15" x 15" x 1", 4 Pack (FB15X15A_4)
- GOODMAN 0130F00506 Air Pressure Switch, (0130F00506)
- JB INDUSTRIES Refrigerant Evacuation Pump, 6.0 cfm, HP: 1/2 (DV-6E-250)
- WHITE-RODGERS Sensi Wifi Thermostat (ST75)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUP9)
- AIR HANDLER 12x16x2 Synthetic Pleated Air Filter, MERV 7 (21C087)
- AIR HANDLER Pleated Air Filter, 20x24x4 MERV 8, High Capacity, Synthetic, 6B932, White (6B932)
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (2EKL4)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUV7)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 7 (6U583)
- ACCUMULAIR Pleated Air Filter, 8" x 14" x 1", 4 Pack (FB08X14A_4)
- Air Handler Pleated Air Filters