Shop All Pleated Air Filters
Air Handler
14x22x1 Pleated Filter, MERV 8
Mfr # 41YJ59
Zoro # G4143161
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1 in
- Nominal Filter Size 14x22x1
- Nominal Height 22 in
- Nominal Width 14 in
- Frame Type Moisture Resistant Clay Coated Cardboard
Product Information
- Brand Air Handler
- MFR # 41YJ59
- Zoro # G4143161
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1 in |
Nominal Filter Size | 14x22x1 |
Nominal Height | 22 in |
Nominal Width | 14 in |
Details
Description
Nominal Height 22 in, Nominal Width 14 in, Nominal Depth 1 in, Pleated Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTERS-NOW Filters-NOW FA14X25X4=DF 14x25x4 Accumulair Platinum 4-Inch Filter - MERV 11 Pack of - 2 (FA14X25X4=DF)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 72W, 0.5"W x 2'L (HSTAT051002)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUT4)
- TEMPCO Screw Plug Immersion Heater, 51-3/4 In. L (TSP02110)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKG2)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 11 (3DVJ9)
- AIR HANDLER 15x30-5/8x1 Synthetic Pleated Air Filter, MERV 8 (3DVL1)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (6B934)
- AIR HANDLER Pleated Air Filter, 24x24x4, MERV 7, Standard Capacity, Synthetic, 2W239, White (2W239)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUV3)
- ALL-FILTERS 20X25X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (20252.13 6PK)
- Air Handler Pleated Air Filters