Shop All Pleated Air Filters
Air Handler
15x17x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C074
Zoro # G7588761
product price: $9.75
/ea
Sold in multiples of 12 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 14 1/2 in
- Actual Width 16 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 21C074
- Zoro # G7588761
- UPC # 190735001684
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 14 1/2 in |
Actual Width | 16 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 15x17x1 |
Nominal Height | 15 in |
Nominal Width | 17 in |
Actual Filter Size | 14-1/2 in x 16-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 15x17x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 2.9 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 8" BVENT 90 Degrees Adj Elbow (8BVL90)
- DAYTON Cord Set With Plug, 115V AC, 72 in W. (4YD81)
- DAYTON Guard (VE10D955GG)
- SIEMENS Duct Humidity Sensor, 4-20mA (QFM3101)
- AIR HANDLER 12x20x2 Synthetic Pleated Air Filter, MERV 8 (6B977)
- AIR HANDLER Pleated Air Filter, 18x24x2, MERV 7, Standard Capacity, Synthetic, 5W514, White (5W514)
- AIR HANDLER Pleated Air Filter, 20x20x2 MERV 8, Standard Capacity, Synthetic, 38ZC86, Beverage Board (38ZC86)
- AIR HANDLER 20x22x1 Synthetic Pleated Air Filter, MERV 7 (6GKL9)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 7 (5C437)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYT8)
- HONEYWELL Honeywell DPFG20X25X5AM11 Merv 11 Fc40R1011 Return Grille Filter; Pack Of 2 (DPFG20X25X5AM11)
- Air Handler Pleated Air Filters