This item is Discontinued.

Air Handler 15x24x3/8 Synthetic Air Filter Pad MERV 1, Blue 2GHX4

15x24x3/8 Synthetic Air Filter Pad MERV 1, Blue (Discontinued)

  • Mfr # 2GHX4
  • Zoro # G7589285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GHX4
Zoro #
G7589285
UPC #
190735010259
Country of Origin
Multiple

Dimensions

Nominal Filter Size
15x24x3/8
Nominal Height
15 in
Nominal Width
24 in
Nominal Thickness
3/8 in
Actual Filter Size
15 in x 24 in x 3/8 in
Actual Height
15 in
Actual Width
24 in
Actual Thickness
3/8 in
Nominal Depth
1 in

Details

Air Filter Item
Air Filter Pad
Style - Air Filters
Pad
Performance Rating
MERV 1
Filter Efficiency - Air Filters
60 %
Common Applications
General Use
Media Material
Synthetic
Media Color
Blue
Surface Tackifier
No
Filters Out
Carpet Fibers, Cockroach Debris, Dust Mites, Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers
Removes Particles Down To
Greater than 10.0 microns
Air Flow @ 300 fpm
750 cfm
Initial Resistance @ 300 fpm
0.14 in wc
Recommended Final Resistance
0.5 in wc
Max. Temp.
180 Degrees F
Max. Velocity
300 fpm
Standards
UL 900 Classified
Frame Included
No
Air Filter Media Type
Synthetic
Initial Resistance
0.15" WC
Air Flow
300 fpm
Final Resistance
1.00" WC
Item
Air Filter Pad
Air Filter Color
Blue

Description

Air Filter Pad, Pad, Nominal Filter Size 15x24x3/8, Performance Rating MERV 1, Filter Efficiency - Air Filters 60 Percent, Media Material Synthetic, Media Color Blue, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 15 in, Nominal Width 24 in, Nominal Thickness 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.