Shop All Filter Media
Air Handler
16 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White
Mfr # 2JRU8
Zoro # G7607354
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style - Air Filters Roll
- Nominal Filter Size 16 in x 90 ft x 1 in
- Performance Rating MERV 8
- Filter Efficiency - Air Filters 60 %
Product Information
- Brand Air Handler
- MFR # 2JRU8
- Zoro # G7607354
- UPC # 190735010952
- Country of Origin Multiple
- Category Filter Media
Dimensions
Nominal Filter Size | 16 in x 90 ft x 1 in |
Nominal Height | 16 in |
Nominal Width | 90 ft |
Actual Filter Size | 16 in x 90 ft x 3/4 in |
Actual Height | 16 in |
Actual Width | 90 ft |
Media Roll Width | 16" |
Media Roll Length | 90 ft. |
Details
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 16 in x 90 ft x 1 in, Performance Rating MERV 8, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier Yes, Media Color Orange/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.19 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AX38)
- UNIWELD Anti-Blowback Hose, Yellow, 60" L, 800 psi (EZ5Y)
- DURAFLOW FILTRATION Pre/Post Filter for Trion Air Cleaners HE1400, MAX5-1400 (2-Pack) (A61041-Trion 2 PK)
- ERIE Zone Valve, 1/2" NPT, 2W, 4 CV (VM2223)
- AIR HANDLER 32 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B688)
- AIR HANDLER 60 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGD6)
- AIR HANDLER 24 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U594)
- AIR HANDLER 20 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (5C442)
- AIR HANDLER 12 in x 60 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRU4)
- AIR HANDLER 25 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (5C443)
- AIR HANDLER 36 in x 10 ft x 1 in Foam Air Filter Roll MERV 7, Black (6U591)
- Air Handler Filter Media