Air Handler

16" x 16" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White


product price: $1.29
/ea
Sold in multiples of 50 for $64.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style - Air Filters Pad
  • Nominal Filter Size 16" x 16" x 1"
  • Performance Rating Less Than 5 MERV
  • Filter Efficiency - Air Filters 60 %
  • Dust Holding Capacity 165 g
See all product information

Product Information

Dimensions

Nominal Filter Size 16" x 16" x 1"
Nominal Height 16 in
Nominal Width 16 in
Actual Filter Size 16 in x 16 in x 7/8 in
Actual Height 16 in
Actual Width 16 in
Nominal Depth 1 in

Details

Air Filter Item Air Filter Pad
Style - Air Filters Pad
Performance Rating Less Than 5 MERV
Filter Efficiency - Air Filters 60 %
Dust Holding Capacity 165 g
Common Applications General Use
Media Material Fiberglass
Media Color Blue/White
Surface Tackifier No
Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers
Removes Particles Down To Greater than 10.0 microns
Air Flow @ 300 fpm 533 cfm
Initial Resistance @ 300 fpm 0.14 in wc
Recommended Final Resistance 0.5 in wc
Max. Temp. 150 Degrees F
Max. Velocity 300 fpm
Nominal Thickness 1 in
Actual Thickness 7/8 in
Standards UL 900 Classified
Final Resistance 0.50" WC
Frame Included No
Max. Air Flow 300 fpm
Air Filter Media Type Fiberglass
Dust Wt. Arrestance 0.88
Item Air Filter Pad
Air Filter Color Blue/White

Description

Air Filter Pad, Pad, Nominal Filter Size 16x16x1, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 165 g, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 16 in, Nominal Width 16 in, Nominal Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.