This item is Discontinued.

Air Handler 16x20x1 Pleated Air Filter, High Capacity, Synthetic, MERV 11, 1.0 to 3.0 microns 2DYR7

16x20x1 Pleated Air Filter, High Capacity, Synthetic, MERV 11, 1.0 to 3.0 microns (Discontinued)

  • Mfr # 2DYR7
  • Zoro # G4532927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DYR7
Zoro #
G4532927
UPC #
190735005897
Country of Origin
Multiple

Dimensions

Nominal Filter Size
16x20x1
Actual Filter Size
15-1/2 in x 19-1/2 in x 3/4 in
Nominal Height
16 in
Nominal Width
20 in
Nominal Depth
1 in
Actual Height
15 1/2 in
Actual Width
19 1/2 in
Actual Depth
3/4 in

Details

Performance Rating
MERV 11
Air Filter Capacity
High Capacity
Filters Out
Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Air Flow @ 300 fpm
667 cfm
Air Filter Item
High Capacity Pleated Filter
Filter Efficiency
60%
Frame or Header Material
Beverage Board
Filter Frame Color
White
Media Material
Synthetic
Air Flow @ 500 fpm
1,111 cfm
Item
Pleated Air Filter
Final Recommended Resistance
1.0 in in wc
Initial Resistance @ 500 fpm
0.33 in wc
Max. Temp.
180 Degrees F
Max. Velocity
500 fpm
Media Color
White
Media Area
4.9 sq ft
Standards
UL 900 Classified
Removes Particles Down To
1.0 to 3.0 microns
High Initial Resistance
0.38"WC
Gasket Material
None
Common Applications
General Use
Frame Included
Yes
Initial Resistance @ 300 fpm
0.20 in wc
Frame Type
Moisture Resistant Die Cut Chipboard
Filter Efficiency - Air Filters
65 %
High Velocity
500 fpm
Air Filter Media Type
Synthetic
Pleats per Linear Foot
19
Style - Air Filters
Panel
MERV
11
Gasket Location
None

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 16x20x1, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 4.9 sq ft, Pleats per Linear Foot 19, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.