Shop All Pleated Air Filters
Air Handler
17-3/8x35x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 6FMA2
Zoro # G6220654
Sold in multiples of 12 for $136.20
$136.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 1/2 in
- Actual Width 34 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 6FMA2
- Zoro # G6220654
- UPC # 190735026939
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 17 1/2 in |
Actual Width | 34 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 17-3/8x35x1 |
Nominal Height | 18 in |
Nominal Width | 35 in |
Actual Depth | 3/4 in |
Actual Filter Size | 17-1/2 in x 34-1/2 in x 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 7, Nominal Filter Size 18x35x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 7.1 sq ft, Pleats per Linear Foot 13, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Adjustable Nipple, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W, 11-1/4" L, 4" H (8040207300)
- BASO H17Ca-2C 3/8" X 3/8" Automatic (H17CA-2C)
- ALL-FILTERS 16X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (16242.C 6PK)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 100 ft. Length (FFSL1-100)
- AIR HANDLER 10x16x1 Synthetic Pleated Air Filter, MERV 8 (21C104)
- AIR HANDLER Pleated Air Filter, 20x25x4 MERV 8, High Capacity, Synthetic, 6B929, Beverage Board (6B929)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 11 (2DYV8)
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter (5W905)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKC4)
- AIR HANDLER Pleated Air Filter, 16x16x2, MERV 8, High Capacity, Synthetic, 6B958, White (6B958)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 7 (5W971)
- Air Handler Pleated Air Filters