This item is Discontinued.

Air Handler 17x22x1 Non-Pleated Air Filter, MERV 1, Fiberglass Media, 300 fpm, Chipboard Frame 15A720

17x22x1 Non-Pleated Air Filter, MERV 1, Fiberglass Media, 300 fpm, Chipboard Frame (Discontinued)

  • Mfr # 15A720
  • Zoro # G7533136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15A720
Zoro #
G7533136
UPC #
190735000670
Country of Origin
Multiple

Dimensions

Nominal Filter Size
17x22x1
Nominal Depth
1"
Nominal Height
17"
Nominal Width
22"
Actual Filter Size
17x22x3/4
Actual Depth
3/4"
Actual Height
17"
Actual Width
22"

Details

Item
Non-Pleated Air Filter
Air Flow
300 fpm
Media Material
Fiberglass
Performance Rating
MERV 1
Filters Out
MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Frame or Header Material
Chipboard
Filter Frame Color
Brown
Max. Temp.
150 Degrees F
Media Area
2.6 sq. ft.
Max. Velocity
500 fpm
Initial Resistance
0.07" WC
Removes Particles Down To
3 to 10 microns
Recommended Final Resistance
0.5" WC
Air Filter Media Type
Fiberglass
Standards
UL 900
Media Color
White
Final Resistance
0.50" WC
Filter Efficiency - Air Filters
20%
Air Flow @ 300 fpm
779 cfm
Air Filter Frame Material
Heavy-Duty Chipboard
Max. Air Flow
300 fpm
Initial Resistance @ 300 fpm
0.07" WC
Frame Included
Yes
Air Filter Color
White
MERV
5
Style - Air Filters
Panel
Air Filter Item
Non-Pleated Air Filter
Metal Grill
No
Performance Rating (MERV)
5

Description

Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 1, Nominal Filter Size 17x22x1, Filter Efficiency - Air Filters 20 Percent, Media Material Fiberglass, Frame or Header Material Chipboard, No Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 2.6 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.