Shop All Pleated Air Filters
Air Handler
19-1/2x22-1/2x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 6GKL4
Zoro # G0453769
product price: $9.95
/ea
Sold in multiples of 12 for $119.40
$119.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 22 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 6GKL4
- Zoro # G0453769
- UPC # 190735026991
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 22 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 19-1/2x22-1/2x1 |
Nominal Height | 20 in |
Nominal Width | 23 in |
Actual Filter Size | 19-1/2 in x 22-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 20x23x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 11 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 20X24X1 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 195 X 235 X 075 MADE IN THE USA (WY-0LHC-9)
- SPAL 14 in. Hi Perf-Puller Fan Curved Electric Fans (SAL30102042)
- SIEMENS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (192-208)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 13 (11C862)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (6C529)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ9)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 8 (6B967)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 13 (11C880)
- AIR HANDLER Pleated Air Filter, 16x24x2, MERV 13, High Capacity, Synthetic, 2EKJ1 , White (2EKJ1)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 10 (3GRT7)
- AIR HANDLER 26x9.48" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG72)
- Air Handler Pleated Air Filters