Shop All Pleated Air Filters
Air Handler
20 in x 20 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK
Mfr # 36PR86
Zoro # G9974221
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/4 in
- Actual Width 19 1/4 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 60 to 65%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 36PR86
- Zoro # G9974221
- UPC # 190735016169
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/4 in |
Actual Width | 19 1/4 in |
Nominal Depth | 3 in |
Nominal Filter Size | 20 in x 20 in x 3 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Depth | 3 in |
Actual Filter Size | 19 3/4 in x 19 1/4 in x 3 in |
Details
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 11, Actual Depth 3 in, Actual Height 19 3/4 in, Actual Width 19 1/4 in, Compatible Manufacturer Model Number 82755.032020, Number of Filters 2, Media Material Polyester Blend, Filter Layer Type Electrostatic, Nominal Depth 3 in, Nominal Height 20 in, Nominal Width 20 in, Filters Down To 1 micron, Filters Out Auto Emission Particulates, Dust, Filter Efficiency 60 to 65 Percent, Air Flow @ 300 fpm 833 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Electronic Actuated Ball Valve, PP, 1 (MEVX100)
- DAYTON Wheel, Solid Rubber, PK2 (PS10241-001-04)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AA-1C)
- ROBERTSHAW 41-209 Norton Oven Ignitor With (41-209)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 7 (5W974)
- AIR HANDLER 21-1/2x23-1/2x1 Synthetic Pleated Air Filter, MERV 8 (35Z755)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 11, High Capacity, Synthetic, 2DYE2, White (2DYE2)
- AIR HANDLER 21x21x1 Synthetic Pleated Air Filter, MERV 8 (21C094)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUT3)
- AIR HANDLER 14x20x2 Synthetic Pleated Air Filter, MERV 13 (2EKH7)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 20" (105-702-020)
- Air Handler Pleated Air Filters