Air Handler
20" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 5W098
Zoro # G3782615
Sold in multiples of 24 for $56.40
$56.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 20" x 25" x 1"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 165 g
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Urethane (0338-0500-0001)
- DAYTON Wiring Harness, 120 Volts (1FEK4)
- DR INFRARED HEATER Heavy-duty 480-Volt 20kW 3-Phase Electric Fan Forced Unit Heater (DR-P3200)
- KOCH FILTER Industrial Cartridge Filter, 80/20, 14.4ODx11.4IDx26HGT (C11A144-543)
- AIR HANDLER 25 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRW2)
- AIR HANDLER 24" x 24" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U606)
- AIR HANDLER 25 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (5C434)
- AIR HANDLER 50 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRY1)
- AIR HANDLER 20" x 20" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (2JTL7)
- AIR HANDLER 24" x 24" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (2JTN4)
- AIR HANDLER 20" x 25" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (2GFH2)
- Air Handler Filter Media