Shop All Pleated Air Filters
Air Handler
20x20x1 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C876
Zoro # G4965125
Sold in multiples of 12 for $165.00
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 11C876
- Zoro # G4965125
- UPC # 190735000199
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 20x20x1 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x20x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 5.1 sq ft, Pleats per Linear Foot 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Retro Master Flash, 8x8", 1/2-4" (14051)
- AMERI-VENT Pipe Section, 4" Dia., 4 ft. L (4E4)
- MRCOOL Easy Pro Complete System 24K BTU (EZPRO-24-HP-23016)
- COPELAND Heater, 120V, 90W (918-0047-00)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 8 (495J25)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 8 (6B942)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 8, High Capacity, Synthetic, 6B930, White (6B930)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 13 (11C880)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYP7)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 8 (6B928)
- ALL-FILTERS 24X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (24301.13 6PK)
- Air Handler Pleated Air Filters