Shop All Pleated Air Filters
Air Handler
20x24x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 5W976
Zoro # G3777401
Sold in multiples of 12 for $96.60
$96.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 23 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 5W976
- Zoro # G3777401
- UPC # 190735022887
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 23 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 20x24x1 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Filter Size | 19-1/2 in x 23-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Details
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 20x24x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 6.3 sq ft, Pleats per Linear Foot 21, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 20 in W, 9 1/2 in L (BGG05C)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (DFDT400050)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x15", MERV 11 (2JVJ5)
- DAYTON Cord Bushing (3712001300)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKE4)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUT3)
- AIR HANDLER Pleated Air Filter, 16x25x4, MERV 8, High Capacity, Synthetic, 6B949, Beverage Board (6B949)
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 8 (6B922)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYP7)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 8 (6B963)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 20Wx20Hx1D (B2318838)
- Air Handler Pleated Air Filters